Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNF43243L

Synthware three neck round bottom flask with angled side necks

bottle capacity 3000 mL, side joint: ST/NS 24/40

Synonym(s):

Synthware F43243L, 3-neck round flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

material

clear

Joint

side joint: ST/NS24/40

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F43243L

bottle capacity

3000 mL

General description

Flask, Round Bottom, 3 Neck, Center 24/40, Side 24/40, 3L

Application

kemetch; synthware; flask; round bottom; three neck

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service