Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

P7231

Sigma-Aldrich

Scienceware® Easyplate petri dish transport carrier

Holds 9 in. plates, blue

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.22

material

polycarbonate (autoclavable)

feature

Holds 9 in. plates

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18982-0309

H

24 cm (9.5 in.)

color

blue

compatibility

for use with Petri Dishes

Looking for similar products? Visit Product Comparison Guide

Application

Increase workspace and efficiently transport petri dishes with the Easyplate. The Easyplate eliminates a "balancing act" of petri dishes and enables you to transport petri dishes rapidly and orderly.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service