Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P7174

Finnpipette® pipette tips

Finntip 1000, non-sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
L:
7.1 cm
maximum volume:
1 mL
volume range:
100-1000 μL
sterility:
non-sterile
feature:
barrier: no
packaging:
pack of 960 ea (Racks)
manufacturer/tradename:
Finn 9401110

material

blue

sterility

non-sterile

feature

barrier: no

packaging

pack of 960 ea (Racks)

manufacturer/tradename

Finn 9401110

L

7.1 cm

maximum volume

1 mL

volume range

100-1000 μL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Enables accurate and precise pipetting
  • Designed for liquid handling with a uniform smooth surface
  • A hydrophobic surface prevents liquid retention
  • The rack packaging option has color-coding

Other Notes

Browse all pipette tips

Legal Information

Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service