Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MTCT9020

MTC Bio FACS FlowTubes for Flow Cytometry

without cap, non-sterile, pack of 4000 ea (bulk pack)

Synonym(s):

cell sorting tube, flow cytometry tube, plastic tube cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.15

material

clear
polystyrene

sterility

non-sterile

packaging

pack of 4000 ea (bulk pack)

manufacturer/tradename

MTC Bio T9020

diam. × L

12 mm × 75 mm

Looking for similar products? Visit Product Comparison Guide

General description

FlowTubes without cap, non-sterile, bulk econo-pack, 4000/cs
The diameter and wall thickness of the tube’s neck is held to very tight tolerances to ensure consistent compatibility with the automated instrument. They are available with the standard two-position culture cap, no cap at all, or with a cap that contains a 35µm nylon mesh screen, designed to assist in cell sorting/straining applications. These tubes are primarily used to collect dissociated sample for subsequent processing in automated flow cytometry instruments including FACS® systems from BD Biosciences.

Features and Benefits

  • Compatible with FACS (BD) instruments
  • Available with 35µm strainer cap, standard cap, or no cap
  • Clear polystyrene
  • 5mL capacity

Legal Information

FACS is a registered trademark of Merck KGaA, Darmstadt, Germany
FlowTubes is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service