Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MTCT9009

MTC Bio Strainer Cap for FlowTubes

pore size 35 μm, green, non-sterile, case of 500 ea (20 bags of 25ea)

Synonym(s):

cell strainer, cell filter cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.11

material

green
low-density polyethylene

sterility

non-sterile

packaging

case of 500 ea (20 bags of 25ea)

manufacturer/tradename

MTC Bio T9009

pore size

35 μm

storage temp.

no temp limit

General description

Strainer Cap for FlowTubes (cap only), with 35µm strainer mesh, dual position for 12x75mm tubes, sterile, 20 bags of 25 caps, 500/pack

LDPE Bio Strainer cap contains a 35µm nylon mesh screen, designed to assist in cell sorting/straining applications during collection of dissociated samples for subsequent processing in automated flow cytometry instruments.

Features and Benefits

  • Compatible with FACS (BD) instruments
  • Available with 35µm strainer cap, standard cap, or no cap
  • Clear polystyrene
  • 5mL capacity

Legal Information

FlowTubes is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service