Skip to Content
MilliporeSigma

M0186

Greiner 96 well plates, polypropylene

1.2 mL, round bottom clear polypropylene wells, case of 50 ((10 x 5ea))

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates, Greiner 780215

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122107
Material:
colorless polypropylene plate, round bottom clear polypropylene wells
Size:
96 wells
Sterility:
non-sterile
Binding type:
non-treated surface
Feature:
lid: no
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

colorless polypropylene plate, round bottom clear polypropylene wells

sterility

non-sterile

feature

lid: no

packaging

case of 50 ((10 x 5ea))

manufacturer/tradename

Greiner 780215

maximum volume

1.22 mL

size

96 wells

working volume

1.2 mL

binding type

non-treated surface

General description

MASTERBLOCK®, 96W Storage Microplate, -20C storage well maximum volume 1 mL. Total well volume 1.22 mL.
Multiwell plates from Greiner. Standard microplate footprint. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Application

Microplates are biologically inert, exhibit low binding characteristics, offer a high temperature tolerance (-196 to 121°C/-321 to 250°F), and are resistant to many standard laboratory chemicals. These properties provide optimal conditions for laboratory specimen and compound storage. Free of detectable DNase/RNase, human DNA and pyrogens

Other Notes

96 well round (U) solid bottom microplate, no lid, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; height 41.5 mm.

Legal Information

MASTERBLOCK is a registered trademark of Greiner Bio-One GmbH


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library