Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Product Name
StableCell™ MEM, Alpha Modification, With stable glutamine and sodium bicarbonate, without ribonucleosides and deoxyribonucleosides, liquid, sterile-filtered, suitable for cell culture
Quality Segment
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
Endotoxin, tested
components
Earle’s salts (5% CO2): yes
NaHCO3: yes
stable glutamine: yes
phenol red: yes
L-glutamine: no
glucose: yes
HEPES: no
Hanks’ salts (2% CO2): no
sodium pyruvate: yes
shipped in
ambient
storage temp.
2-8°C
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description With stable glutamine and sodium bicarbonate, without ribonucleosides and deoxyribonucleosides, liquid, sterile-filtered, suitable for cell culture | description With Earle′s salts, stable glutamine, and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture | description With stable glutamine and sodium bicarbonate, with ribonucleosides and deoxyribonucleosides, liquid, sterile-filtered, suitable for cell culture | description with Earle′s salts, with 2.0 mM |
| form liquid | form liquid | form liquid | form liquid |
| sterility sterile-filtered | sterility sterile-filtered | sterility sterile-filtered | sterility sterile-filtered |
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable |
| components Earle’s salts (5% CO2): yes | components sodium pyruvate: no | components Hanks’ salts (2% CO2): no | components L-glutamine: 292 mg/L |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
Still not finding the right product?
Explore all of our products under StableCell™ MEM, Alpha Modification
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



