Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

L1398

Latex beads, deep blue dyed

0.80 μm average diameter, aqueous suspension

Synonym(s):

Blue-Dyed Latex Beads, Deep Blue Latex Beads

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41121800
NACRES:
NB.13

form

aqueous suspension

composition

solids, 2.5%

packaging

pack of 1 mL
pack of

average diameter

0.80 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Features and Benefits

Dye incorporated into beads, not surface-linked

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Daniel F Marker et al.
Journal of neuroinflammation, 9, 261-261 (2012-11-30)
Human Immunodeficiency Virus-1 (HIV-1) associated neurocognitive disorders (HANDs) are accompanied by significant morbidity, which persists despite the use of combined antiretroviral therapy (cART). While activated microglia play a role in pathogenesis, changes in their immune effector functions, including phagocytosis and

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service