Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HS28270

Bag heat sealer with cutter

AC/DC input 220 V / 230 V AC, UK plug

Synonym(s):

bag sealer, plastic bag sealer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122406
NACRES:
NB.79

manufacturer/tradename

Heathrow Scientific HS28270

Looking for similar products? Visit Product Comparison Guide

General description

The Heat Sealer with cutter quickly and efficiently seals polyethylene or polypropylene bags, sheets or flat tubing from 0.01 to 0.8 mm thick. The sliding blade removes excess material 19mm from the seal.
  • Timing knob ensures safe sealing. Simply turn knob to set time (1-8 seconds), press handle down and remove when light indicates cycle is complete
  • Heating element measures 310 mm long and is only hot when sealing
  • Includes replacement part kit: two extra blades, two extra heating elements and two extra PTFE cloths
  • Additional replacement part kits can be ordered separately
  • Measures 86 mm W x 446 mm D x 166 mm H (closed), 450 Watt unit with a 153 cm power cord


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service