Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z162949

Zipper-top poly bag

size 3 in. × 5 in.

Synonym(s):

Poly Bag with Zipper, Zipper Bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

material

clear low-density polyethylene

size

3 in. × 5 in.

thickness

4 mil

Looking for similar products? Visit Product Comparison Guide

General description

Zipper-top poly bag is see-through with a double-track zipper. It meets FDA and USDA specifications for food contact. The bags also have a helpful hang hole at the top.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service