Skip to Content
MilliporeSigma
All Photos(2)

Documents

HS120388

TrueNorth® Flatpack PP Freezer Boxes

Holds 25 x 5 mL tubes, blue, pk of 10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.22

material

polypropylene

feature

Holds 25 x 5 mL tubes

packaging

pk of 10

manufacturer/tradename

Heathrow Scientific HS120388

technique(s)

cryopreservation: suitable

well diam.

22.6 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Reusable, economical and moisture resistant plastic freezer boxes.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service