Skip to Content

HS120366

TrueNorth® Flatpack PP Freezer Boxes

Holds 16 x 50 mL tubes, white, pk of 10

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41123300
Manufacturer/tradename:
Heathrow Scientific HS120366
Feature:
Holds 16 x 50 mL tubes
Material:
polypropylene
Packaging:
pk of 10
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene

feature

Holds 16 x 50 mL tubes

packaging

pk of 10

manufacturer/tradename

Heathrow Scientific HS120366

technique(s)

cryopreservation: suitable

well diam.

31.6 mm

color

white

General description

Reusable, economical and moisture resistant plastic freezer boxes.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library