Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS432006

Corning® CoolCell FTS30

freezing container, (30 x 1 mL or 2 mL cryogenic vials), purple

Synonym(s):

cryovials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.12

material

foamed PE

feature

Holds 30 x 1-2 mL cryovials

packaging

pkg of 1

manufacturer/tradename

Corning 432006

technique(s)

cryopreservation: suitable

H × diam.

11.5 cm × 16.5 cm , 12.7mm well diameter

color

purple

capacity

(30 x 1 mL or 2 mL cryogenic vials)

Looking for similar products? Visit Product Comparison Guide

General description

CoolCelll FTS30 utilizes a solid state core and controlled microconvection technology to evenly draw in -80°C freezer air through a bottom base vent, uniformly disperse the cold air around each vial in the central chamber and then release the thermal load from the vials through a top vent choke. The inner vial module holds 30 cryogenic vials and can be removed in one step. Each vial achieves a uniform and reproducible -1°C/minute freezing profile and thermal profiles are highly reproducible. Due to the low thermal mass of the uniform-density cross-linked polyethylene foam container, freezing can be conducted without a rise in local freezer temperature, thereby protecting nearby samples.

  • For 30 standard 1.0 mL to 2.0 mL cryogenic vials.
  • Controlled micro-convection for uniform freezing of 30 vials.
  • Removable vial tray for one-step transfer of samples into and out of freezing chamber.

Legal Information

CoolCell is a trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service