Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS431729

Corning® PET storage bottles

octagonal clear PET, sterile, capacity 30 mL, natural screw cap, case of 120

Synonym(s):

storage vessel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

natural screw cap
octagonal clear PET
wide-mouth bottle

sterility

sterile

feature

cap
graduations

packaging

case of 120
pack of 24 ea

manufacturer/tradename

Corning 431729

bottle neck diam.

18 mm

capacity

30 mL

size

× 61 x 38 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service