Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS431516

Corning® Erlenmeyer cell culture flasks, 0.2 μm vent with diptube

1L Erlenmeyer Flask w/ Vent Cap, flat bottom, tubing I.D. ¼ in., polycarbonate, sterile, 4/cs

Synonym(s):

cell culture flasks, conical flasks, shaker flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

material

flat bottom flask
orange polypropylene cap
polycarbonate (medical grade)
polypropylene cap
wide-mouth
wide-mouth neck

description

flat bottom, Erlenmeyer flask

sterility

sterile

feature

cap
closure type Vented cap

packaging

pack of 1
pack of 24
case of 4

manufacturer/tradename

Corning 431516

capacity

1 L

tube size

~15 mL

tubing I.D.

1/4 in.

volume

1 L
1000 mL

working volume

4 mL

suitability

suitable for (ideal for all shaker culture applications as well as liquid handling and storage)

Looking for similar products? Visit Product Comparison Guide

General description

  • Corning® polycarbonate Erlenmeyer cell culture flasks are available as fully closed system solutions.
  • Preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in male medical plastic coupler (MPC) quick connect.
  • Dip tube reaches the bottom of the flask for easy aseptic transfer of liquid handling processes.
  • The system is gamma radiation sterilized and nonpyrogenic.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service