Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS431514

Corning® Erlenmeyer cell culture flasks, 0.2 μm vent with diptube

3L Erlenmeyer Flask w/ Vent Cap, flat bottom, tubing I.D. 1/8 in., polycarbonate, sterile, 2/cs

Synonym(s):

cell culture flasks, conical flasks, shaker flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

material

flat bottom flask
orange polypropylene cap
polycarbonate (medical grade)
polypropylene cap
wide-mouth
wide-mouth neck

description

flat bottom, Erlenmeyer flask

sterility

sterile

feature

cap
closure type Vented cap

packaging

pack of 1
case of 2

manufacturer/tradename

Corning 431514

capacity

3 L

tube size

~15 mL

tubing I.D.

1/8 in.

volume

3 L
3000 mL

working volume

3 L
3000 mL

fitting

male luer lock

suitability

suitable for (ideal for all shaker culture applications as well as liquid handling and storage)

Looking for similar products? Visit Product Comparison Guide

General description

  • Corning® polycarbonate Erlenmeyer cell culture flasks are available as fully closed system solutions.
  • Preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in male medical plastic coupler (MPC) quick connect.
  • Dip tube reaches the bottom of the flask for easy aseptic transfer of liquid handling processes.
  • The system is gamma radiation sterilized and nonpyrogenic.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service