CLS430851
Corning® Roller Bottles, Tissue Culture Treated
clear polystyrene, sterile, bottle surface area 850 cm2, cap (Easy Grip), case of 40 (Five bottles per bag)
Synonym(s):
Corning roller bottles, roller bottles
About This Item
Recommended Products
material
cap (Easy Grip)
clear polystyrene
cylindrical bottle
high-density polyethylene cap
polystyrene bottle
wide-mouth bottle
sterility
sterile; γ-irradiated
sterile
feature
cap
disposable
graduations
packaging
case of 40 (Five bottles per bag)
manufacturer/tradename
Corning 430851
bottle neck diam.
~45 mm
bottle surface area
850 cm2
bottle working volume
170-255 mL
capacity
255 mL
diam. × H
117 mm × 271 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service