Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS3679

Corning® UV-Transparent Microplates

half area, flat bottom clear, pkg of 25 per bag, non-sterile, lid: no

Synonym(s):

96 multiwell plate, 96 well microplate, 96 well microtiter plate, 96 well plate, EIA/RIA plate, immunoassay plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.15
material:
clear polystyrene plate
flat bottom clear
round clear wells
size:
96 wells

material

clear polystyrene plate
flat bottom clear
round clear wells

sterility

non-sterile

feature

lid: no
skirt
half area

packaging

pkg of 25 per bag

manufacturer/tradename

Corning 3679

size

96 wells

well volume

205 μL

well working volume

25-125 μL

color

clear

suitability

suitable for (cell cuture)

Looking for similar products? Visit Product Comparison Guide

General description

Compatible with Molecular Devices SPECTRAmax 190 and 250 plate readers.

Features and Benefits

  • Corning® UV-Transparent Microplates are ideal for determining protein and/or nucleic acid concentrations.
  • Half Area microplate with UV-transparent well bottom.
  • Free of DNase- and RNase.
  • Acrylic base for greater strength and maximum leak resistance.
  • Well volume of 205 μL; working volumes of 25 to 100 μL.
  • 1cm pathlength corresponds to 175 μL volume.
  • Lids are available separately.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service