Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

C7067

Nalgene® round carboy with spigot

nominal capacity 50 L (13 gal), low-density polyethylene

Synonym(s):

carboys, nalgene bottles, nalgene containers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

material

low-density polyethylene
polypropylene spigot and screw closure

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 2318-0130

H × D

26 1/2 in. (673 mm) × 14 7/8 in. (376 mm)

nominal capacity

50 L (13 gal)

Looking for similar products? Visit Product Comparison Guide

General description

Designed for easy dispensing. Graduated in 1 gallon and 5 litre increments. Spigot boss molded in one piece with carboy. Spigot closure included. 83B (83 mm) closure except where noted.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service