Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

C1486

Sigma-Aldrich

Spectrafuge 16M microcentrifuge

blue accents, AC/DC input 120 V, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.22

material

blue accents

feature

to hold 18 1.5/2.0 mL tubes

manufacturer/tradename

Corning C0160-B
Labnet

availability

not available in EU

parameter

14000 rpm
16000 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

The Spectrafuge 16M is the perfect, high speed, compact microcentrifuge. A brushless, maintenance free motor provides extremely fast acceleration and deceleration of the 18 place rotor and makes the Spectrafuge 16M the quietest microcentrifuge in its class.

Speed and time are set with the control knobs on the front panel of the unit. A "quick" button allows for momentary runs. A continuous flow of ambient air through the rotor chamber keeps the rotor and samples cool. For applications requiring sub-ambient temperatures, the Spectrafuge 16M can be operated in a cold room.

The Spectrafuge 16M is supplied complete with an 18 place rotor for 1.5/2.0 mL tubes. Smaller tubes are accommodated by adapters (sold separately). The optional StripSpin rotor adapter holds two 8 x 0.2 mL strips, typically used for thermal cycling.

  • Brushless, maintenance-free motor
  • Exceptionally quiet and cool operation
  • High maxium speed/g-force
  • Extremely small footprint
  • Speed range: 1,000 rpm to 14,000 rpm
  • Maximum RCF: 16,000 x g
  • Acceleration to max. speed: 10 sec
  • Deceleration from max. speed: 9 sec
  • Maximum capacity: 18 x 1.5/2.0 mL
  • Timer: 1 to 30 minutes or continuous "quick" button for momentary operation
  • Dimensions (WxDxH): 8.25 in. (21 cm) x 8.9 in.(23 cm) x 7.6 in. (19.3 cm)
  • Weight: 10.00 lb (4.5 kg)
  • 230 V centrifuges are CE compliant

Legal Information

Spectrafuge is a trademark of Labnet Intl., Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service