Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS6770

Corning® LSE mini microcentrifuges

AC/DC input 110 - 240 V, 50/60 Hz, Includes Adapters for US, EU, UK, AU plugs

Synonym(s):

Corning® LSE mini microcentrifuges, fixed angle centrifuge rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103901
NACRES:
NB.11

description

8-place rotor that will accept standard 1.5 mL to 2.0 mL microcentrifuge tubes, and adapters are included for 0.5/0.4 mL and 0.2 mL tubes. Also included is a 4-place rotor for PCR strip tubes.

feature

CE compliant
Includes Adapters for US, EU, UK, AU plugs

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 6770

parameter

2000 × g speed
6000 rpm speed

technique(s)

cryopreservation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Corning′s LSE Mini Microcentrifuge is a personal benchtop instrument designed for quick spin downs of micro-samples. Operation is simple and convenient; after loading sample tubes, close the lid and the rotor accelerates quickly to 6000 rpm (2000 x g). This speed range is ideal for bringing small droplets to the bottom of the tubes, for micro-filtrations, or basic separations. Press the lid release button and rotor comes to a stop.

  • Includes an 8-place rotor that will accept standard 1.5 mL to 2.0 mL microcentrifuge tubes
  • Includes adapters for 0.5/0.4 mL and 0.2 mL tubes
  • 4-place rotor for PCR strip tubes included
  • Compact, lightweight and easy-to-use
  • Close the lid to start, press the lid release button to stop
  • 8 x 1.5/2.0 mL rotor and 4-place strip tube rotors included
  • Fixed speed of 6000 rpm generates 2000 x g

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service