Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BMSC50006HPT

Sigma-Aldrich

Benchmark Sprint 6H Portable Kit

AC/DC input 115 V

Synonym(s):

Grinder, mixer, tube mill

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

refrigerated: no
to hold 6 x 5 - 10 mL tubes

packaging

pack of 1 kit

manufacturer/tradename

Benchmark Scientific C5000-6H-PT

parameter

2400 rpm speed

General description

The Sprint 6H Portable kit allows for mobile processing of clinical applications. The package includes a 6 position swing out rotor for blood tubes, 12V voltage adapter, and adjustable leveling stands to match various car seat angles and ensure balanced centrifugation. Designed for use with 10ml tubes (16 x 100mm), smaller tubes (12 x 75mm and 12 x 100mm) can be centrifuged using the optional adapters (item: C3100-ADP). With intuitive controls and a large LED display, virtually no programming or setup is required prior to starting a cycle. Simply select the run time and press “START”. The safety lid-lock is engaged and the rotor quickly and smoothly accelerates to 3,400 rpm. Once the run time is completed (or the “STOP” button is pressed) the rotor comes to a complete stop and the lid lock is disengaged for removal of samples.

Features and Benefits

  • Portable kit for mobile processing
  • 6 Position horizontal (swing out) rotor
  • Holds all common blood collection tubes up to 10ml
  • Designed specifically for blood, urine, and cell separations
  • Adjustable timer

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service