Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle
joint
Joints threaded neck (63-415)
description
Not autoclavable
feature
with cap
packaging
pack of 4 ea
manufacturer/tradename
Nalgene® 2007-0064
bottle L × H × W
152 mm × 242 mm × 83.8 mm
capacity
2,000 mL
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 2,000 mL | description capacity 1,000 mL | description capacity 250 mL | description capacity 500 mL |
| feature with cap | feature with cap | feature with cap | feature with cap |
| manufacturer/tradename Nalgene® 2007-0064 | manufacturer/tradename Nalgene® 2007-0032 | manufacturer/tradename Nalgene® 2007-0008 | manufacturer/tradename Nalgene 2007-0016 |
| material high-density polyethylene bottle, polypropylene screw closure, polypropylene cap, rectangular translucent bottle | material high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle | material high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle | material high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle |
| capacity 2,000 mL | capacity 1,000 mL | capacity 250 mL | capacity 500 mL |
| joint Joints threaded neck (63-415) | joint Joints threaded neck (63-415) | joint Joints threaded neck (38-415) | joint Joints threaded neck (48-415) |
| packaging pack of 4 ea | packaging pack of 6 ea | packaging pack of 12 ea | packaging pack of 12 ea |
Still not finding the right product?
Explore all of our products under Nalgene® bottles, style 2007
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
