Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ADF3463827-EP

Adapter for Eppendorf® F-34-6-38 Rotor

holds 2 x 7 - 15 mL round bottom-tubes, pack of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911

material

round bottom

feature

for use with lid
holds 2 x 7 - 15 mL round bottom-tubes

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 022637223 (NA)

parameter

15,150 × g max. RCF (at 11,000 rpm for 5804/5804 R/5810)

technique(s)

centrifugation: suitable

diam.

16 mm

compatibility

for use with Rotor F-34-6-38

Looking for similar products? Visit Product Comparison Guide

General description

Adapters for different size tubes for Eppendorf F-34-6-38 Rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service