Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z413534

Sigma-Aldrich

Aldrich® three-way adapter

joint: ST/NS 24/40

Synonym(s):

3 way adapter, glass adapter, glass adapters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

Joint

joint: ST/NS24/40

Looking for similar products? Visit Product Comparison Guide

General description

Side-arm is at 75° angle from bottom joint.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service