Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

90287

Supelco

Micro particles based on melamine resin, carboxylate-modified, FITC-marked

analytical standard, size: 10 μm

Synonym(s):

Melamine-formaldehyde resin

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24
Pricing and availability is not currently available.

grade

analytical standard

Quality Level

form

aqueous suspension
particles

concentration

2.5% (solids)

surface coverage

reactive groups (COOH) >0.1 mmol/g polymer

particle size

10 μm std dev <0.3 μm, coeff var <3%

fluorescence

λex 490 nm; λem 525

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

Looking for similar products? Visit Product Comparison Guide

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Effect of addition of polyvinyl acetate to melamine-formaldehyde resin on the adhesion and formaldehyde emission in engineered flooring
Kim S and Kim J-H
International Journal of Adhesion and Adhesives, 25, 456-461 (2005)

Articles

Fluorescently labeled microparticles are useful as standards in flow cytometry, confocal laser scanning microscopy, and with light scattering instruments..

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service