Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

28615-U

Hamilton® 701N syringe

701N, volume 10 μL, needle size 26s ga (cone tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton Precision Syringe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
NACRES:
NB.03

material

cone tip stainless steel (point style 1)

needle size

26s ga (cone tip)

feature

Microliter
Syringe, Fixed Needle

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 203205

needle L

51 mm (2 in.)

volume

10 μL

compatibility

for use with CTC GC PAL Instruments (cemented needle)

Looking for similar products? Visit Product Comparison Guide

Other Notes

This syringe has be redesigned to fit the new CTC GC PAL insturmentation.
For use with A200S instrumentation, please order Hamilton p/n 29612-U (10 μL), 29613-U (25 μL), or 29614-U (100 μL) syringe. These are 22s gauge syringes, 51mm needles, with a blunt tip.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service