Skip to Content
MilliporeSigma
All Photos(1)

Documents

20973

Hamilton® GASTIGHT® syringe, 1700 series

1702N, volume 25 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

PTFE plunger tip
bevel tip stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

description

Gastight®

feature

needle type N (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80200

needle L

51 mm (2 in.)

volume

25 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange during GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Application

Hamilton syringe was used in sampling chlorinated compounds into headspace test bottle and in headspace internal standard bottle, for analysis using GC-ECD.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Relationship between electron donor and microorganism on the dechlorination of carbon tetrachloride by an anaerobic enrichment culture.
Doong, Ruey-an, and Sue-min Chang.
Chemosphere, 40.12, 1427-1433 (2000)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192-192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service