Skip to Content
MilliporeSigma
All Photos(1)

Documents

03010040001

Roche

PVDF Western Blotting Membranes

roll W × L 30 cm × 3.00 m, roll of 1, pore size 0.2 μm

Synonym(s):

western blotting membranes, pvdf

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
NACRES:
NB.22

material

white PVDF membrane (hydrophobic)

Quality Level

packaging

roll of 1

manufacturer/tradename

Roche

roll W × L

30 cm × 3.00 m

pore size

0.2 μm pore size

shipped in

ambient

storage temp.

room temp

General description

PVDF Western Blotting Membranes are hydrophobic, microporous, polyvinylidene difluoride (PVDF) membranes with a pore size of 0.2μm. The PVDF Western Blotting Membranes are ideal for western and dot blots. The high binding capacity, high mechanical strength, and chemical resistance of the PVDF membrane makes it specifically useful for protein blotting. The combination of strong sample retention and low background binding generates excellent signal-to-noise ratios in colorimetric and chemiluminescent detection. The primary binding mechanism includes electrostatic and hydrophobic nature.
Adsorption: Goat IgG: 294μg/cm2; BSA: 131μg/cm2; insulin: 85μg/cm2

Application

PVDF Western Blotting Membranes has been used in western blot, for transferring proteins for sequencing.
Note: Tested for use with Lumi-Light western blotting substrate or Lumi-LightPlus western blotting substrate.

Quality

Each lot is function tested (dot blot).

Other Notes

For life science research only. Not for use in diagnostic procedures.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Changcun Zhang et al.
Oncology letters, 7(5), 1689-1694 (2014-04-26)
MicroRNA-34a (miR-34a) is a tumor suppressive microRNA, which induces G1 arrest, apoptosis and senescence by repressing the expression of multiple oncogenes. This study aimed to investigate the biological function and molecular mechanisms of miR-34a in human renal cell carcinoma (RCC)
R M Vejborg et al.
Journal of applied microbiology, 105(1), 141-150 (2008-02-27)
We have recently found that preconditioning of stainless steel surfaces with an aqueous fish muscle extract can significantly impede bacterial adhesion. The purpose of this study was to identify and characterize the primary components associated with this bacteria-repelling effect. The

Articles

Explore the impact of water quality on protein electrophoresis and Western blotting. Learn about the role of ultrapure water and its effect on chemiluminescent signals in Western blotting.

Explore the impact of water quality on protein electrophoresis and Western blotting. Learn about the role of ultrapure water and its effect on chemiluminescent signals in Western blotting.

Explore the impact of water quality on protein electrophoresis and Western blotting. Learn about the role of ultrapure water and its effect on chemiluminescent signals in Western blotting.

Explore the impact of water quality on protein electrophoresis and Western blotting. Learn about the role of ultrapure water and its effect on chemiluminescent signals in Western blotting.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service