Skip to Content
MilliporeSigma
All Photos(1)

Documents

XX4502500

Millipore

HP Filter Holder, 25 mm, stainless steel

HP Filter Holder, 25mm, stainless steel

Synonym(s):

25 mm Filter Holder, Stainless Steel Filter Holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

nitrile seal
stainless steel

Quality Level

parameter

345 bar max. inlet pressure (5000 psi)

technique(s)

pressure filtration: suitable

H

3.2 cm

diam.

5.1 cm (2.0 in.)

filter diam.

25 mm

filtration area

2.2 cm2

fitting

1/8 in. female NPT inlet fitting
1/8 in. female NPT outlet fitting

application(s)

filtration

compatibility

for use with In-Line Filter Holder

shipped in

ambient

General description

Applications:
In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar. Differential pressure depends on filter type used. All filter holders may be autoclaved (available in 25 mm and 47 mm).

Filter holder XX4404700 is equipped with a back-pressure support screen. It may be autoclaved with filter in-place, if PTFE-coated support screens, XX4404702 and XX4404704, are used.
- XX4204709, XX4304701, XX4404703, 5614, and 00907P are replacement parts for Filter Holder XX4404700.

Filter holder XX4504700 may be equipped with an upstream filter support screen, XX4504704, for back-pressure protection of filter.
- XX4504704, XX4504705, XX4504710, XX4504713, and XX45047RK are replacement parts for Filter Holder XX4504700.

Replacement parts for the 25mm SS Filter Holder are available as a kit under Catalog Number XX45025RK, which includes: (3) stainless steel hex-cap screws, (3) LCR-treated Buna-N O-rings (2-018), (1) stainless steel support screen, (1) Allen wrench.

Application

HP Filter Holder, 25mm, stainless steel

Principle

Pressure

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service