Skip to Content
MilliporeSigma
All Photos(1)

Documents

XX5004700

Millipore

Aerosol Standard Filter Holder, 47 mm, stainless steel

Aerosol Standard Filter Holder, 47mm, stainless steel

Synonym(s):

Stainless Steel Filter Holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

Nylon wheel (lock)
anodized aluminum lock ring
stainless steel body
stainless steel support screen(s) (for filter)

Quality Level

L

17.8 cm

diam.

6.9 cm

filter diam.

47 mm

filtration area

9.6 cm2

fitting

11 mm O.D. inlet hose connector
11 mm O.D. inlet/outlet connection (threaded for flow-limiting orifices)
outlet connection (Closed system; with inlet dispersion chamber)

application(s)

filtration

compatibility

for use with Aerosol Filter Holder

shipped in

ambient

General description

These aerosol filter holders are designed for monitoring airborne particulates from the environment and/or closed systems. Choose the holder design most appropriate for your method. Aerosol filter holders are available in two formats: open-type for open atmosphere sampling and a standard design with a closed connection and inlet dispersion chamber.

Applications:
Particulate Contamination Monitoring in Gases

Principle

Vacuum

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service