Skip to Content
MilliporeSigma
All Photos(1)

Documents

VPMKVALNB9

Millipore

Viresolve® Pro Device

Parvovirus removal filter, Micro 40 kit, filtration area 3.4 cm²

Synonym(s):

Viresolve® Pro Device Micro 40 Kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41110000

material

polyethersulfone membrane ((PES))
white PVDF device (molded parts)

Quality Level

parameter

4.1 bar max. pressure (60 psid) at 25 °C (Samples were integral based on an Air/ Water Diffusion Test, before and after a forward stress.)

H × diam. × filtration area

4.03 cm (1.59 in.) × 4.37 cm (1.72 in.) × 3.4 cm2

filtration area

3.4 cm2

weight

14.73 gempty

impurities

may contain <0.25 EU/mL bacterial endotoxins (LAL test)

fitting

female Luer-Lok® inlet (inlet and vent)
male Luer outlet (Slip)

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

The Viresolve® Pro Micro 40 Kit is ideally suited for performing your filter sizing and viral clearance evaluations. Each kit contains 3 sets of 3 Micro 40 Devices from three different membrane layering combinations* and certificate of quality. Every Viresolve® Pro Device Micro 40 undergoes a Binary Gas Test before product release ensuring optimum quality and performance consistency.

*Viresolve® Pro Devices are built with two membrane layers. Each Viresolve® Pro Device Micro 40 is packaged in a blister pack and labeled with the device lot and the top layer membrane lot/roll number.

Application

Process development, studies, Viral clearance, evaluations

Features and Benefits

  • Small scale devices for process development, optimization and validation studies
  • Membrane based adsorptive prefilters to remove protein aggregates and other fouling species
  • Nine units per kit (one Membrane lot)

Other Notes

These products are non-fiber releasing filters as defined in 21 CFR 210.3(b).

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Learn more on mAb downstream processing, and how virus filtration contributes to viral clearance targets. Find virus filtration products to maximize viral safety.

Learn more on mAb downstream processing, and how virus filtration contributes to viral clearance targets. Find virus filtration products to maximize viral safety.

Learn more on mAb downstream processing, and how virus filtration contributes to viral clearance targets. Find virus filtration products to maximize viral safety.

Learn more on mAb downstream processing, and how virus filtration contributes to viral clearance targets. Find virus filtration products to maximize viral safety.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service