Skip to Content
MilliporeSigma
All Photos(1)

Documents

SSPVA40NB9

Millipore

Optiscale® 40 Viresolve® Prefilter

Prefiltration before parvovirus removal

Synonym(s):

OptiScale-40 Viresolve Prefilter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

cellulose fiber prefilter (inorganic filter aid)
mixed cellulose esters (MCE)
polypropylene
polypropylene support

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

manufacturer/tradename

OptiScale®

parameter

0.03 bar max. differential pressure (0.5 psid) (Reverse)
100 mL process volume
2.1 bar max. differential pressure (30 psid) (Forward)

technique(s)

protein purification: suitable

filtration area

5 cm2

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Viresolve® Prefilter

fitting

female Luer-Lok® inlet connection
male Luer outlet slip

General description

Device Configuration: Capsule

Application

Prefiltration before parvovirus removal

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Preparation Note

Sterilization Method
3 autoclave cycles of 60 min @ 123 °C
This product was manufactured with a Viresolve® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
OptiScale is a registered trademark of Merck KGaA, Darmstadt, Germany
VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Learn more on mAb downstream processing, and how virus filtration contributes to viral clearance targets. Find virus filtration products to maximize viral safety.

Learn more on mAb downstream processing, and how virus filtration contributes to viral clearance targets. Find virus filtration products to maximize viral safety.

Learn more on mAb downstream processing, and how virus filtration contributes to viral clearance targets. Find virus filtration products to maximize viral safety.

Learn more on mAb downstream processing, and how virus filtration contributes to viral clearance targets. Find virus filtration products to maximize viral safety.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service