Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

UFC40GV

Millipore

Ultrafree® Centrifugal Filter, 2 mL Sample Volume

pore size 0.22 μm, PVDF membrane (hydrophilic)

Synonym(s):

Centrifuge filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104916
eCl@ss:
36100101
NACRES:
NB.24

material

PVDF membrane (hydrophilic)
polypropylene

sterility

non-sterile

feature

holdup volume 10 μL

manufacturer/tradename

Ultrafree®

parameter

2 mL sample volume
50 °C max. temp.

technique(s)

protein extraction: suitable
protein purification: suitable

L

77 mm

diam.

16.3 mm

filtration area

0.8 cm2

working volume

3 mL

matrix

Durapore®

pore size

0.22 μm pore size

application(s)

sample preparation

shipped in

ambient

Application

0.22 µm pore size, hydrophilic PVDF, 2 mL volume, non-sterile

Features and Benefits

  • Five different pore sizes from 0.1 to 5.0 μm
  • Pre-sterilized units also available
  • Fast filtration and highly reproducible performance
  • Use in fixed-angle rotors for 15 mL tubes
  • Ultra free-CL centrifugal filter units are disposable, single-use filters
  • Available with low-binding Durapore®PVDF membrane - for use with protein and nucleic acid solutions
  • Ideal for the removal of particles and precipitates from aqueous and some solvent-based samples

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Ultrafree is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service