Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYMBCHB01

Millipore

Steritest® Symbio Communication Hub

Hub for Power Supply and various accessories

Synonym(s):

Communication Hub, Communication Point, Fuse Box, Power supply

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151818
NACRES:
NB.79

material

316L stainless steel housing (with epoxy paint)

Agency

EP (2.6.1)
JP (4.06)
USP (71)

manufacturer/tradename

Steritest®

input

pharmaceutical(s)

application(s)

pharmaceutical
sterility testing

compatibility

for use with Steritest® Symbio pump

shipped in

ambient

General description

Steritest® Symbio Communication Hub is the pump′s central connection point. It serves as the pump′s power supply and it contains the network and USB interface to transfer test methods from a computer to the pump. Additionally, the following accessories are being connected to the pump via the hub: Steritest® Pump Footswitch, Steritest®Syringe Support and Steritest® Symbio Waste Overfilling Sensor Kit.
The Steritest® Symbio Communication Hub is designed for complete protection of symbio pump in case of power overload during sterility testing or otherwise. The communication hub is equipped with specific fuses to protect the pump components. There are two of them installed:
  • One T 6.3A L 250V fuse at front.
  • Two T 3.15A L 250V fuses at rear.
Please note: Each Steritest® Symbio Pump Kit contains a Steritest® Symbio Communication Hub already.

Application

Steritest® Symbio Communication Hub for streamlining your workflow and increasing safety during sterility testing.

Legal Information

STERITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service