Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLFH025

Millipore

Millex hydrophobic PTFE syringe filter

pore size 0.45 μm, diam. 25 mm, non-sterile

Synonym(s):

0.45 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FH syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PTFE membrane
high-density polyethylene housing

Quality Level

sterility

non-sterile

product line

Millex

feature

holdup volume< 100 μL
hydrophobic

manufacturer/tradename

Millex

parameter

45 °C max. temp.
7 bar max. inlet pressure (100 psi)

technique(s)

HPLC: suitable
analytical sample preparation: suitable

H

19.7 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

matrix

Fluoropore®

pore size

0.45 μm

input

sample type organic solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

  • Millex syringe filters with Fluoropore® (PTFE) membrane are ideal for fine particle removal and clarification of organic solutions, vent filtration, and sterilization of gases.
  • High-density polyethylene (HDPE) or polypropylene housing for low extractables.
  • Membranes offer broad chemical compatibility and excellent solvent resistance for maximum sample recovery.

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

HPTLC separation followed by UV detection of the bitter acid content in various hop samples.

HPTLC separation followed by UV detection of the bitter acid content in various hop samples.

HPTLC separation followed by UV detection of the bitter acid content in various hop samples.

HPTLC separation followed by UV detection of the bitter acid content in various hop samples.

See All

Protocols

HPTLC was used to analyze caffeine in coffee. Filtration of coffee through a PTFE syringe filter was the only sample preparation. Quantitation was conducted with a TLC scanner.

HPTLC was used to analyze caffeine in coffee. Filtration of coffee through a PTFE syringe filter was the only sample preparation. Quantitation was conducted with a TLC scanner.

HPTLC was used to analyze caffeine in coffee. Filtration of coffee through a PTFE syringe filter was the only sample preparation. Quantitation was conducted with a TLC scanner.

HPTLC was used to analyze caffeine in coffee. Filtration of coffee through a PTFE syringe filter was the only sample preparation. Quantitation was conducted with a TLC scanner.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service