Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SAMP2SYSB

Millipore

Samplicity® G2 Filtration System, Bold Blue

Vacuum filtration system for sample preparation for HPLC

Synonym(s):

Bold Blue Filtration System, G2 Filtration System, Samplicity Filtration System

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

polyester component(s)
polypropylene
silicone component(s)

Quality Level

sterility

non-sterile

manufacturer/tradename

Samplicity®

technique(s)

HPLC: suitable
analytical sample preparation: suitable

H

9.1 cm (3.6 in.)

L × W × H

44.5 cm × 10.2 cm × 9.1 cm

L

44.5 cm (17.5 in.)

W

10.2 cm (4 in.)

weight

1.32 kg (2.9 lb)

color

blue

shipped in

ambient

General description

Overview of Samplicity G2 System
• Samplicity G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
• Filtration for HPLC sample prep without syringes. Sample is added to an adapter funnel on a standard Millex 33 mm filter (Millex Filters for the Samplicity G2 System) or an integrated funnel and filter (Millex Samplicity filter)
• Samplicity G2 System has lower ergonomic impact than manual syringe filtration

Applications:
HPLC; Filtration of viscous or particulate laden samples for HPLC

Application

Vacuum filtration system for sample preparation for HPLC

Packaging

non sterile

Components

Base

Lid

Vial Tray

Waste Tray

Tubing

Specifications

For general laboratory use only

Physical form

Color Code: Blue

Legal Information

SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany

related product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.

Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.

Related Content

Multi-sample, syringeless filtration for HPLC and LC-MS with the Samplicity® G2 Filtration System.

Multi-sample, syringeless filtration for HPLC and LC-MS with the Samplicity® G2 Filtration System.

Multi-sample, syringeless filtration for HPLC and LC-MS with the Samplicity® G2 Filtration System.

Multi-sample, syringeless filtration for HPLC and LC-MS with the Samplicity® G2 Filtration System.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service