Skip to Content
MilliporeSigma
All Photos(1)

Documents

KZRVA10TT1

Millipore

Opticap® XL Viresolve® NFR

Retrovirus removal

Synonym(s):

Opticap XL10 Viresolve NFR 1-1/2 in. TC/TC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

polyethersulfone
polypropylene
polypropylene support
polypropylene vent cap
silicone seal

Quality Level

feature

holdup volume 175 mL

manufacturer/tradename

Viresolve®

parameter

≤16 mL/min air diffusion at 3.45 bar (50 psig) and 23 °C (in water)
25 °C max. inlet temp.
3.4 bar max. differential pressure (50 psid) (Reverse)
5.5 bar max. differential pressure (80 psid) (Forward)
600-1200 L process volume
80 psig max. inlet pressure

technique(s)

protein purification: suitable

L

33 cm (13 in.)

device size

10 in.

filtration area

0.43 m2

inlet connection diam.

1.5 in.

outlet connection diam.

1.5 in.

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤35 mg

matrix

Viresolve® NFR

fitting

1/4 in. drain/vent hose barb (with double O-ring Seal)
inlet sanitary flange
38 mm (1 1/2 in.) inlet/outlet sanitary flange
outlet sanitary flange

General description

Device Configuration: Capsule

Application

Retrovirus removal

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Retrovirus
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Viral clearance
  • Instructions for Use: Please see the user guide (pg. 3) shipped with this product
  • Storage Statement: Store at room temperature
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
After wetting, may be autoclaved for 3 cycles of up to 60 min at 125 °C, using liquid cycle, slow exhaust.
This product was manufactured with a Viresolve® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: after a 10 minute 1.5 LPM/ft² flush and 24 hours in water at controlled room temperature
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥4 L

Legal Information

OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany
VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service