Skip to Content
MilliporeSigma

KHGES003FF3

Millipore Express® SHC 0.5/0.2µm, Opticap® XL 300 Capsule

Fittings 3/4 in. TC/TC, Sterile

Synonym(s):

Opticap Sterile XL 300 Millipore Express SHC 0.5/0.2 μm 3/4 in. TC/TC, Millipore Express® SHC, Opticap® XL Capsule

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
23151806
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Opticap® XL 300 CapsuleMedia: Sterile Millipore Express® SHC 0.5 / 0.2 µm, Chemistry: Hydrophilic Polyethersulfone (PES)Inlet: 3/4 in. Sanitary FlangeOutlet: 3/4 in. Sanitary FlangeMax Operating Pressure: 80 psi @ 25 °C

Quality Segment

material

polyethersulfone , polyethylene support, polypropylene (gamma-stable), polypropylene housing, polypropylene vent cap (Gamma stable), polysulfone , silicone seal

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

irradiated, sterile

product line

Opticap® XL 3

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

≤1.9 mL/min air diffusion at 2.8 bar (40 psig) and 23 °C (in water), 1.0 bar max. differential pressure (15 psid) at 80 °C (Forward), 1.0 bar max. inlet pressure (15 psi) at 80 °C, 100 psi max. differential pressure (6.9 bar) (intermittent), 2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse; intermittent), 2.75 bar max. inlet pressure (40 psi) at 60 °C, 25 °C max. inlet temp., 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward), 5.5 bar max. inlet pressure (80 psi) at 23 °C, 6.9 bar max. differential pressure (100 psid) at 25 °C (Forward; intermittent), 6.9 bar max. inlet pressure (100 psi) at 23 °C (intermittent), 80 psi max. differential pressure (5.5 bar) (continuous), 80 psig max. inlet pressure

technique(s)

sterile filtration: suitable

L

11.9 cm (4.7 in.)

cartridge nominal length

4.7 in. (11.9 cm)

diam.

5.6 cm (2.2 in.)

filtration area

290 cm2

inlet connection diam.

3/4 in.

inlet to outlet W

11.9 cm (4.7 in.)

outlet connection diam.

3/4 in.

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Millipore Express® SHC

pore size

0.5/0.2 μm pore size

bubble point

≥4000 mbar (58 psig), air with water at 23 °C

fitting

1/4 in. drain/vent hose barb (with double O-ring seal), inlet sanitary flange, outlet sanitary flange, (19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method
3 autoclave cycles of 60 min @ 123 °C; not in-line steam sterilizable
This product was manufactured with a Millipore Express® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
TOC/Conductivity
After sterilization and a controlled water flush of 2.0 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥1 L

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.


Still not finding the right product?




Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library