Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

JGWP04700

Millipore

PTFE Membrane Filter, 0.2 μm Pore Size

greener alternative

Omnipore, filter diam. 47 mm, hydrophilic

Synonym(s):

Hydrophilic PTFE membrane filter discs, Hydrophilic Polytetrafluoroethylene membrane filter discs, Omnipore Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

PTFE membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore
Omnipore

sustainability

Greener Alternative Product

parameter

130 °C max. temp.

diam.

47 mm

filter diam.

47 mm

thickness

65 μm

pore size

0.2 μm pore size
80 % porosity

greener alternative category

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: JGWP
Filter Type: Screen filter
Our Fluoropore® membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)

Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy

- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

  • Filtration of aqueous solutions
  • Clarifying acidic and alkaline solutions
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Learn how filter selection and sample and mobile phase filtration impact HPLC back pressure and column lifetime.

Learn how filter selection and sample and mobile phase filtration impact HPLC back pressure and column lifetime.

Learn how filter selection and sample and mobile phase filtration impact HPLC back pressure and column lifetime.

Learn how filter selection and sample and mobile phase filtration impact HPLC back pressure and column lifetime.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service