Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CDFC02203

Milli-Q

Super-C Carbon Cartridge

For use with Super-Q® systems

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

Quality Level

feature

Super-C Carbon Cartridge for organics removal

packaging

pkg of 3 units

L

55 cm (22 in.)

compatibility

for use with Super-Q® Ultrapure High Flow Water Systems

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Super-C Carbon Cartridge, a synthetic activated carbon filtration cartridge, efficiently removes organic particulates and contaminants from purified water using a unique dry-packed carbon.

Application

Super-C Carbon Cartridge is used with Super-Q® system to remove trace organics from water.

Features and Benefits

  • Length: 22 inches (56 cm).
  • Cartridges consistently produce ultrapure water quality which exceeds Type I ASTM/CAP/CLSI specifications.

Legal Information

SUPER-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Super-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service