Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CDFC01204

Milli-Q

Super-C Carbon Cartridge

For use with Milli-Q® and Milli-RO Bowl systems

Synonym(s):

Super-C Carbon Cartridge 30 cm (12")

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

Quality Level

feature

removes organics from water pretreated by reverse osmosis, deionization or distillation

packaging

pkg of 4 units

L

30 cm (12 in.)

total organic carbon (TOC) residue

<20 ppb

compatibility

for use with Alpha-Q

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Super-C Carbon Cartridge 30 cm (12") is a replacement cartridge used to remove organics from water pre-treated by reverse osmosis (RO), deionization or distillation. Use in combination with Rogard II prefilter, CDPRM1206.
For use with Milli-Q® and Milli-RO bowl-style systems.

Features and Benefits

Purification method involves the use of activated carbon-based adsorbent.

Legal Information

MILLI-RO is a trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service