Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.52008

Supelco

Chromolith® RP-18 endcapped (monolithic) HPLC Columns

L × I.D. 5 mm x 2 mm (3 Guard Cartridges and 1 Guard Cartridge holder)

Synonym(s):

Chromolith® RP-18 endcapped 5-2 guard cartridge kit (3 guard cartridges and 1 guard cartridge holder)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

Chromolith® RP-18 endcapped, L × I.D. 5 mm x 2 mm (3 guard cartridges and 1 guard cartridge holder)

material

PEEK column

Quality Level

Agency

suitable for USP L1

product line

Chromolith®

feature

endcapped

packaging

pkg of 3 guard cartridges (and 1 guard holder)

extent of labeling

18% Carbon loading

parameter

200 bar pressure
45 °C max. temp.

technique(s)

LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
mass spectrometry (MS): suitable (High)

column L × I.D.

0.5 cm × 2 mm

matrix

monolithic silica

matrix active group

C18 bonding phase

pore size

1.15 μm macroporosity
13 nm mesoporosity

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

Although the Chromolith® columns are well known for their robustness and longevity, guard columns are available to prolong the lifespan of Chromolith® analytical columns even further. These guard cartridges require a special holder.
The guard cartridge kit includes the guard cartridge holder and three guard cartridges.
The Chromolith® 5-2 guard cartridge holder bioinert is pressure stable up to 400 bar and made of PEEK-lined Stainless Steel. The holder is suitable to connect any Chromolith® guard cartridge of 5 mm length and 2 mm I.D. to an analytical Chromolith® HPLC column.

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
HPLC Products: The Best Choice for Any LC Instrument

Analysis Note

visual control (for delivery): passes test

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service