Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.51904

Supelco

LiChrospher® 100 NH2 (5 µm) HPLC Columns

L x I.D. 250 mm x 4.6 mm Hibar® RT HPLC Column

Synonym(s):

TM=["LiChrospher"] Amino HPLC column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

product name

LiChrospher® 100 NH2 (5µm) Hibar® RT 250-4.6, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L8

product line

LiChrospher®

feature

endcapped: no

extent of labeling

4.6% Carbon loading

parameter

400 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low)

column L × I.D.

25 cm × 4.6 mm

matrix

fully porous particle

matrix active group

NH2 bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase
reversed phase
supercritical fluid (SFC)

storage temp.

no temp limit

General description

HPLC column

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service