Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.50765

Supelco

SeQuant® ZIC®cHILIC Guard Column

column L 5 mm × 0.3 mm, 3 μm particle size

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

material

column (glass lined stainless steel)

Agency

suitable for USP LL14

product line

SeQuant®

feature

endcapped: no

parameter

400 bar pressure
70 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable (Capillary LC)
mass spectrometry (MS): suitable (High)

column L

5 mm × 0.3 mm

matrix

fully porous particle

matrix active group

ZIC-cHILIC bonding phase

particle size

3 μm

operating pH

2-8

separation technique

hydrophilic interaction (HILIC)

storage temp.

no temp limit

General description

SeQuant® ZIC-cHILIC is the ideal choice for separation of polar hydrophilic compounds. These guard columns protect your microbore separation column from contamination.

Legal Information

SeQuant is a registered trademark of Merck KGaA, Darmstadt, Germany
ZIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service