Skip to Content
MilliporeSigma
All Photos(1)

Documents

1.17314

Millipore

RapidMicroBio Perforated Lid

hole D 0.6 mm, stainless steel lid, for use with MAS-100® Iso

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122409
NACRES:
NA.74

material

stainless steel lid

Agency

non-compendial

feature

no. of holes 300 installed

hole D

0.6 mm

application(s)

air monitoring
pharmaceutical

compatibility

for use with MAS-100® Iso
for use with contact plates

Looking for similar products? Visit Product Comparison Guide

General description

The RapidMicroBio Perforated Lid with 300x0.6mm holes, SST with edge protection is designed for use with all variants of MAS-100 ISO NT® and MAS-100 ISO MH® remote microbial air samplers.
It is compatible with environmental monitoring cassettes of the Growth Direct® System. This perforated lid is made from stainless steel and provided and can be autoclaved. It provides a nominal d50 of 1.1 μm at a flow rate of 100 litre per minute.
This product is compatible with a specific Easy Clean Base (article 1.17319) designed for Growth Direct® Cassettes.

Application

The RapidMicroBio Perforated Lid 300x0.6mm holes, SST with edge protection for MAS-100 ISO® NT/MH remote microbial air samplers are used for viable air monitoring in isolators and RABS with Growth Direct® environmental monitoring cassettes.

Legal Information

Growth Direct is a registered trademark of Rapid Micro Biosystems, Inc.
MAS-100 is a registered trademark of MBV AG
MAS-100 ISO is a registered trademark of MBV AG
MAS-100 ISO MH is a registered trademark of MBV AG
MAS-100 ISO NT is a registered trademark of MBV AG

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service