Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.05738

Supelco

TLC plates, Kieselguhr F₂₅₄

pkg of 25 plates, plate L × W 20 cm × 20 cm, glass support

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

plate L × W

20 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glassplates 20 x 20 cm
Precoated Kieselguhr or mixed Silica gel/Kieselguhr plates are only of small importance nowadays. Kieselguhr layers are used like cellulose layers for the TLC separation of polar and moderately polar substances. Polyamide, on the other hand , is used for the separation of flavonoids and other phenolic substances.

Linkage

Replaces: 5738-7; 5738

Analysis Note

Layer thickness: 180 - 220 µm
Deviation of layer thickness per plate: ≤ 35 µm
Chromatographic testing:
amino acid test
hRf-values
- β-alanine, short-time test:
20 - 30
- L-alanine, amino acid test: 40 - 50
- DL-Valin, amino acid test: 75 - 85
- L-leucine, amino acid test: 88 - 95
Typical value determined on a plate
Eluent: n- propanol/ water (80/20 v/v)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service