Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z760463

Ohaus® Explorer® analytical balance

Model EX324, weighing capacity 320 g, precision: 0.1 mg, AC/DC input 110 V AC

Synonym(s):

analytical scales, laboratory balances, weighing balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

material

stainless steel platform

feature

CSA approved

manufacturer/tradename

Ohaus® EX324 US

weighing capacity measuring range

320 g, precision: 0.1 mg

W × H × depth

195 mm × 90 mm × 154 mm

platform diam. × diam.

90 mm × 3.5 in.

Looking for similar products? Visit Product Comparison Guide

General description

Explorer delivers accurate results within seconds, improving operator efficiency, productivity and throughput, with a stabilization time up to 50% faster. The frameless, flip-top design provides unobstructed access to the weighing chamber.

The expansive side entry 160 mm x 240 mm allows you to freely place and remove large weigh boats or other large vessels in the weighing chamber. Antistatic coated glass helps dissipate static charges in the weighing chamber that could adversely affect the weighing results.

  • Intuitive Software: Easy-to-use graphical software featuring 14 applications, virtual QWERTY and numeric keypads, and below-minimum weight indication
  • Draftshield: Explorer′s draftshield provides ample access and visibility to the weighing chamber and features antistatic coated glass
  • Modular Design: Explorer′s modular design features a color touch display that can be separated from the weighing base
  • USB and RS232 and optional third port of either RS232 or Ethernet
  • Stainless steel pan, glass draftsheld with flip-top door
  • CSA compliant

Legal Information

Explorer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service