Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742819

Kern EWJ series precision balances

Kern EWJ 6000-1M, weighing capacity 6000 g, accuracy: 0.1 g, precision: ±0.3 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

AC/DC input

100 - 240 V AC, universal plug set

material

stainless steel platform

feature

Does not include draft shield

packaging

pack of 1 ea

manufacturer/tradename

Kern EWJ 6000-1M

weighing capacity measuring range

6000 g, accuracy: 0.1 g, precision: ±0.3 g

platform L × W

155 mm × 145 mm

Looking for similar products? Visit Product Comparison Guide

General description

High-quality precision balance with automatic internal adjustment

Features
  • Easy to use: All primary functions have their own key on the keypad
  • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
  • Capacity display: A bar lights up to show how much of the weighing range is still available
  • USB interface for transferring weighing data to the PC, printer, USB sticks etc.
  • Draft shield standard on models with [Max] = 600 g, weighing space W×D×H 145×160×80 mm

Technical data
  • Large backlit LCD display, digit height 16,5 mm
  • Overall dimensions W×D×H 220×315×90 mm (without draught shield) 220×340×321 mm (incl. draught shield)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service