Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742208

Ohaus® Scout® STX Touchscreen Balance

Model STX222, weighing capacity 220 g, resolution: 0.01 g, AC/DC input 120 V AC, US 3-pin plug

Synonym(s):

laboratory balance, weighing balance

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

material

stainless steel platform

feature

CSA approved
display Full color touchscreen

manufacturer/tradename

Ohaus® 30253007      

weighing capacity measuring range

220 g, resolution: 0.01 g

display size

109 mm

platform diam.

120 mm

battery power

4 AA, 7 hr life

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for laboratory & industrial applications, the OHAUS Scout features an easy to navigate color touchscreen display & a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standard for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options.

Features and Benefits

  • Quick and Efficient Navigation with the Informative Color Touchscreen Display

Large, resilient color touchscreen allows for effortless operation of the Scout through its informative icon driven menu structure, guiding the user through every step of the weighing application.

  • Fast Weighing Speed and High Resolution Deliver Repeatable and Reliable Results

Stabilization time as fast as 1 second means increased productivity in your facility. Equipped with advanced weighing technology, the Scout also ensures repeatable and reliable weighing results.

  • Superior Overload Protection & Stackable Storage Drive Overall Durability

Integrated superior overload protection system rated at 10 times the capacity protects the balance in rugged and demanding environments. The space-saving, slim design allows for stackable storage.

  • Multiple Weighing Modes and Languages for Simplified Weighing

The Scout offers multiple built-in application modes, making even the most complex weighing tasks easy to perform. With 9 language options, users can even operate the scale in their own language.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service